Danger Sign, 10X14", R and BK/Wht, Plstc, Width: 14"
- Mfr # MELC022VP
- Zoro # G1700388
product price:Â
$
13.29
/ea
Key Features
Header
Danger
Legend
Electrical Hazard Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MELC022VP
- Zoro #
- G1700388
- UPC #
- 846642087845
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Electrical Hazard Authorized Personnel Only
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Sign Legend Color
- Black
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Double-Sided
- No
- Header Legend Color
- White
- Header Background Color
- Black, Red
- Legend Style
- Text
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.055 in
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Electrical Hazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.