Danger Sign, 14" H, 10" W, Plastic, Rectangle, English, MVHR017VP (Discontinued)
- Mfr # MVHR017VP
- Zoro # G1726297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MVHR017VP
Zoro #
G1726297
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.055"
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Forklift Traffic Area., Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.