Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 14 in Height, 20 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # MCAW046VP

  • Zoro # G5897669


product price: $21.29
/ea

Key Features

Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAW046VP
Zoro #
G5897669
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Plastic
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/White
Header Legend Color
White
Legend Color
Black
Language
English
Mounting Style
With Mounting Holes
Subject Matter
Chemicals or Hazardous
Header Background Color
Red
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header
Danger
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Write on Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
No
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.