This item is Discontinued.

Accuform Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English MVHR017VP

Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English (Discontinued)

  • Mfr # MVHR017VP
  • Zoro # G3830041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR017VP
Zoro #
G3830041
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
Forklift Traffic Area.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Header Background Color
Red
Subject Matter
Lift Truck
Sign Legend Color
Black
Double-Sided
No
Material
Plastic
Header Legend Color
White
Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text and Symbol
Background Color
White
Legend/Background Color
Black And Red/White
Color
Black on White
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Abrasion Resistant
No
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Material Properties
Rigid
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Forklift
Anti-Slip Surface
No
Chemical Resistant
Yes
Legend Pictogram ID
PPIC-110
Sign Header
Danger
Mounting Pattern
4 Corner
Sign Legend
Forklift Traffic Area
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.