Danger Sign, 16 in H, 16 in W, Vinyl, English, KDD715

  • Mfr # KDD715

  • Zoro # G1715027


product price:  $24.99
/ea

Key Features

Header
Danger
Legend
Do Not Start Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel
Width
16 in
Height
16 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD715
Zoro #
G1715027
UPC #
846642000431
Country of Origin
United States

Dimensions

Width
16 in
Height
16 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Start Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 16 in, Width 16 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend Do Not Start Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.