Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Danger, Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel KDD725

Danger, Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel (Discontinued)

  • Mfr # KDD725
  • Zoro # G2739344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD725
Zoro #
G2739344
UPC #
846642000417
Country of Origin
United States

Dimensions

Width
20"
Height
20"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
White
Material
Vinyl
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Color
White

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 20 In., Width 20 In., Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.