Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Danger Sign, 24X36", R and BK/Wht, Eng, MPPE114VP MPPE114VP

Danger Sign, 24X36", R and BK/Wht, Eng, MPPE114VP (Discontinued)

  • Mfr # MPPE114VP
  • Zoro # G1713697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE114VP
Zoro #
G1713697
UPC #
818691274484
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
Protective Equipment Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Protective Equipment Required, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.