Danger Sign, 3 1/2 in Height, 5 in Width, Vinyl, English, Spanish

  • Mfr # SBLCHL004VSP

  • Zoro # G1730104


product price: $9.35
/pk 5, $1.87/ea

Key Features

Header
Danger
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Width
5 in
Height
3 1/2 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLCHL004VSP
Zoro #
G1730104
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Language
English, Spanish
Mounting Style
Surface
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Red And Black/White
Material
vinyl
Background Color
White

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.