Danger Sign, 3 1/2 in Height, 5 in Width, Vinyl, English, Spanish

  • Mfr # SBLELC055VSP

  • Zoro # G1729605


product price: $9.19
/pk 5, $1.84/ea

Key Features

Header
Danger
Legend
High Voltage
Width
5 in
Height
3 1/2 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLELC055VSP
Zoro #
G1729605
UPC #
846642048969
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Language
English, Spanish
Mounting Style
Surface
Legend/Background Color
Red And Black/White
Subject Matter
Electrical Hazard
Material
vinyl
Background Color
White

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend High Voltage, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.