Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7" Height, 10 in Width, Vinyl, Rectangle, English

  • Mfr # MVHR007VS

  • Zoro # G1710818


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Header
Danger
Legend
No Pedestrian Traffic
Width
10 in
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR007VS
Zoro #
G1710818
UPC #
846642086220
Country of Origin
United States

Dimensions

Width
10 in
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Symbol
Person Pictogram Encircled w/Red Slash
ANSI Compliant
Yes
Subject Matter
Pedestrian Traffic
Legend Color
Black
Language
English
Background Color
White
Legend/Background Color
Black And Red/White
Mounting Style
Adhesive-Backed
Material
Vinyl
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Graffiti Resistant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-20 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red
Sign Header
Danger
Adhesive Style
Permanent
State Specific Sign
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend
No Pedestrian Traffic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Danger Sign, Height 7 In., Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.