Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM130VA

  • Mfr # MADM130VA

  • Zoro # G1734155


product price:  $12.49
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MADM130VA
Zoro #
G1734155
UPC #
846642008505
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Authorized Personnel and Restricted Access
Sign Header Style
Text
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-20 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Metal Detectable
Yes
Sign Header Background Color
Black, Red
Write on Surface
No
Sign Header
Danger
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.