Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, MCHL050VP

  • Mfr # MCHL050VP

  • Zoro # G1725685


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
Flammable Keep Fire Away
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL050VP
Zoro #
G1725685
UPC #
846642084936
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Keep Fire Away
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Material
Plastic
Background Color
White
Legend Color
Black
Subject Matter
Flammables, Combustibles, Explosives
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
20 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
Flammable Keep Fire Away
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
No
Abrasion Resistant
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Chemical Resistant
No

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Keep Fire Away, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.