Danger Sign, 7 in H, 10 in W, Rectangle, English, MCHL168VA

  • Mfr # MCHL168VA

  • Zoro # G1705884


product price: $6.89
/ea

Key Features

Header
Danger
Legend
Oxygen
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL168VA
Zoro #
G1705884
UPC #
846642004583
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in

Details

Item
Danger Sign
Header
Danger
Legend
Oxygen
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Material
Aluminum
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Background Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
Red And Black/White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red
Sign Legend
Oxygen
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No

Description

Danger Sign, Rectangle, English, Sign Legend Oxygen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.