Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MADM067VS

  • Mfr # MADM067VS

  • Zoro # G1706873


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Header
Danger
Legend
Unauthorized Personnel keep Out
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM067VS
Zoro #
G1706873
UPC #
846642084189
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Unauthorized Personnel keep Out
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Style
Text
Average Outdoor Durability
2 yr
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Mirror Print
No
Metal Detectable
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Danger
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Service Temperature
-20 Degrees F
Sign Legend
Unauthorized Personnel Keep Out
Abrasion Resistant
No
Minimum Application Temperature
20 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.