Zoro Homepage

Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, MRAD021VS

  • Mfr # MRAD021VS

  • Zoro # G1710924


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Danger
Legend
Laser Operating
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD021VS
Zoro #
G1710924
UPC #
846642013820
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Subject Matter
Laser Hazard
Legend Color
Black
Material
vinyl
Background Color
White
Language
English
Legend/Background Color
Red And Black/White
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-20 Degrees F
Adhesive Type
Acrylic
Legend Pictogram ID
PRAD-15
Graffiti Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header
Danger
Material Properties
Flexible
Sign Legend Background Color
White
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Legend Pictogram Description
Laser
Sign Legend
Laser Operating

Description

Danger Sign, Sign Subject Matter Laser Hazard, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Laser Operating, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.