This item is Discontinued.

Accuform Spanish Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, Spanish SHMCHL091VA

Spanish Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # SHMCHL091VA
  • Zoro # G4139387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMCHL091VA
Zoro #
G4139387
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Spanish Danger Sign
Header
Peligro
Legend
Quimicos Peligrosos
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Subject Matter
Chemicals/Hazardous
Mounting Style
With Mounting Holes
Legend/Background Color
Red And Black/White
Header Legend Color
White
Language
Spanish
Material
Aluminum
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Quimicos Peligrosos, Printed Language Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.