Zoro Homepage
This item is Discontinued.
Accuform Danger, High Voltage Keep Out, 10" W x 7" H, Rectangle, Vinyl MELC127VS

Danger, High Voltage Keep Out, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MELC127VS
  • Zoro # G3794201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC127VS
Zoro #
G3794201
UPC #
846642009519
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
vinyl
Legend Style
Text
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Subject Matter
Electrical Hazard
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Legend/Background Color
Red And Black/White
Language
English
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.