Danger Sign, 7 x 10In, R and BK/WHT, ENG, Legend: Electrical Equipment Authorized Personnel Only

  • Mfr # MELC165VS

  • Zoro # G1710294


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MELC165VS
Zoro #
G1710294
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Legend/Background Color
Red And Black/White
Legend Color
Black
Background Color
White
Language
English
Mounting Style
Adhesive-Backed
Material
vinyl
Subject Matter
Electrical Hazard
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Sign Header
Danger
State Specific Sign
No
Sign Legend
Electrical Equipment Authorized Personnel Only
Metal Detectable
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Background Color
Black, Red
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-20 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Style
Permanent
Corrosion Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Anti-Slip Surface
No

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.