Danger, Pesticide Storage Area, 10" W x 7" H, Rectangle, Vinyl (Discontinued)
- Mfr # MCAW100VS
- Zoro # G3859843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCAW100VS
Zoro #
G3859843
UPC #
846642004965
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004"
Description
Danger Sign, Sign Subject Matter Pesticide, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Pesticide Storage Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.