Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MEQM087VS

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # MEQM087VS
  • Zoro # G3861645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM087VS
Zoro #
G3861645
UPC #
846642084769
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
This Equipment Starts And Stops Automatically
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Material
Vinyl
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend
This Equipment Starts Automatically
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Write on Surface
No
Sign Header
Danger
Sign Header Background Color
Black, Red
Chemical Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.