Zoro Homepage
This item is Discontinued.
Accuform Danger, Hard Hat Protection Required, 10" W x 7" H, Rectangle, Vinyl MPPE142VS

Danger, Hard Hat Protection Required, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MPPE142VS
  • Zoro # G2302347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE142VS
Zoro #
G2302347
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hard Hat Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.