This item is Discontinued.

Accuform Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MCHL127VS

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # MCHL127VS
  • Zoro # G3800072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL127VS
Zoro #
G3800072
UPC #
846642007386
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Language
English
Header Legend Color
White
Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Hot
Mounting Style
Adhesive-Backed
Legend/Background Color
Red And Black/White
Material
Vinyl
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Material Properties
Flexible
Adhesive Style
Permanent
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend
Hot
Sign Header Style
Text
Sign Header Background Color
Black, Red
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.