Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform Danger Sign, 7 x 10In, R and BK/WHT, PLSTC MADM047VP

Danger Sign, 7 x 10In, R and BK/WHT, PLSTC (Discontinued)

  • Mfr # MADM047VP
  • Zoro # G3325406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM047VP
Zoro #
G3325406
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7"
Width
10"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out Hazard Area
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Material
Plastic
Double-Sided
No
UV Resistant
Yes
Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
Sign Shape
Rectangle
Legend Style
Text
Sign Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Legend Color
White

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out Hazard Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.