Zoro Homepage
This item is Discontinued.
Accuform Danger, Corrosive Liquids Wear Acid Gloves And Goggles, 10" W x 7" H, Rectangle, Plastic MCHL017VP

Danger, Corrosive Liquids Wear Acid Gloves And Goggles, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCHL017VP
  • Zoro # G4065774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL017VP
Zoro #
G4065774
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Background Color
White
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Double-Sided
No
Subject Matter
Personal Protection
Material
Plastic
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Corrosive Liquids Wear Acid Gloves And Goggles, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.