Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Danger Sign, 7 x 10In, R and BK/WHT, PLSTC MCHL288VP

Danger Sign, 7 x 10In, R and BK/WHT, PLSTC (Discontinued)

  • Mfr # MCHL288VP
  • Zoro # G3324259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL288VP
Zoro #
G3324259
UPC #
846642007614
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste
Material
Plastic
Subject Matter
Chemical and Hazardous Materials
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
With Mounting Holes
Printed Language
English
Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Shape
Rectangle
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend/Background Color
Red And Black/White
OSHA Compliant
Yes
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Legend Style
Text
Retroreflective Grade
Not Retroreflective

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hazardous Waste, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.