Zoro Homepage
This item is Discontinued.
Accuform Danger, High Voltage, 10" W x 7" H, Rectangle, Plastic MELC113VP

Danger, High Voltage, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MELC113VP
  • Zoro # G3791304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC113VP
Zoro #
G3791304
UPC #
846642009441
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Double-Sided
No
Subject Matter
Electrical Hazard
Header Legend Color
White
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black, Red
OSHA Compliant
Yes
Material
Plastic
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black
Legend Style
Text
Background Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.