Zoro Homepage
This item is Discontinued.
Accuform Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English MFPR104VP

Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MFPR104VP
  • Zoro # G3863124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPR104VP
Zoro #
G3863124
UPC #
846642012717
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
Fall Protection Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Material
Plastic
Legend/Background Color
Red And Black/White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
White
Subject Matter
Fall Protection
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red
Sign Legend
Fall Protection Required Beyond This Point
Sign Header
Danger
Sign Header Text Color
White
Color
Black on White
Type
Rigid
Product Type
Danger Sign

Description

Danger Sign, Rectangle, English, Sign Legend Fall Protection Required Beyond This Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.