This item is Discontinued.

Accuform Spanish Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, Spanish SHMCPG026VS

Spanish Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, Spanish (Discontinued)

  • Mfr # SHMCPG026VS
  • Zoro # G4121695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHMCPG026VS
Zoro #
G4121695
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Spanish Danger Sign
Header
Peligro
Legend
Mantenga Los Cilindros Encadenados
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cylinder & Compressed Gas
Legend/Background Color
Red And Black/White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
Spanish
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
Adhesive-Backed
Header Legend Color
White
Legend Color
Black
Background Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Material
vinyl
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Color
Black on White

Description

Spanish Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Peligro, Legend Mantenga Los Cilindros Encadenados, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.