This item is Discontinued.

Accuform Danger, No Pedestrian Traffic, 10 in W x 7 in H, Vertical Rectangle, Vinyl, MVHR007VS MVHR007VS

Danger, No Pedestrian Traffic, 10 in W x 7 in H, Vertical Rectangle, Vinyl, MVHR007VS (Discontinued)

  • Mfr # MVHR007VS
  • Zoro # G3793912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR007VS
Zoro #
G3793912
UPC #
846642086220
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Pedestrian Traffic
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend/Background Color
Black and Red/White
Header
Danger
Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Header Background Color
Black, Red
Sign Background Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Symbol
Person Pictogram Encircled w/Red Slash
Printed Language
English
Material
Vinyl
Subject Matter
Pedestrian Traffic
Language
English
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Color
Black and Red on White
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-20 Degrees F
Write on Surface
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Header Background Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Header
Danger
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Glow In The Dark
No
Mirror Print
No
Sign Format
Traditional OSHA
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
20 Degrees F
State Specific Sign
No
Sign Legend
No Pedestrian Traffic
Corrosion Resistant
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.