Zoro Homepage

Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP133VA

  • Mfr # MCSP133VA

  • Zoro # G1708824


product price: $16.15
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSP133VA
Zoro #
G1708824
UPC #
846642012489
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Confined Space Enter By Permit Only
Sign Header Text Color
White
Glow In The Dark
No
Sign Header
Danger
Sign Header Background Color
Black, Red
Product Type
Danger Sign

Description

Danger Sign, Rectangle, English, Sign Legend Confined Space Enter By Permit Only

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products