Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7X10", R and BK/Wht, Eng, MPPE018VS

  • Mfr # MPPE018VS

  • Zoro # G1711667


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE018VS
Zoro #
G1711667
UPC #
846642087128
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Legend Color
Black
Material
vinyl
Subject Matter
Personal Protection
Background Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
Red And Black/White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-20 Degrees F
Sign Legend
Protective Equipment Must Be Worn In This Area At All Times
Sign Header
Danger
Sign Legend Background Color
White
Chemical Resistant
No
Graffiti Resistant
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red
State Specific Sign
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Protective Equipment Must Be Worn In This Area At All Times, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.