Danger Sign, 7X10", R and BK/Wht, Plstc, MELC058VP
Mfr # MELC058VP
Zoro # G1734968
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Header
Danger
Legend
480 Volts
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MELC058VP
Zoro #
G1734968
UPC #
846642009380
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend 480 Volts, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.