Zoro Homepage

Danger Sign, 7X10", R and BK/Yel, Eng, HV

  • Mfr # MLEL107GF

  • Zoro # G1729273


product price: $11.59
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLEL107GF
Zoro #
G1729273
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in
Depth
31/1000 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend/Background Color
Red and Black/Yellow
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black
Subject Matter
Electrical Hazard
Material
vinyl
Background Color
Glow
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
20 Degrees F
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
Yes
Adhesive Type
Acrylic
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
175 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend
High Voltage Keep Out
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 yr
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage Keep Out, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.