This item is Discontinued.

Accuform Danger, Blasting Keep Away, 36" W x 24" H, Rectangle, Plastic MEQM097VP

Danger, Blasting Keep Away, 36" W x 24" H, Rectangle, Plastic (Discontinued)

  • Mfr # MEQM097VP
  • Zoro # G8075672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM097VP
Zoro #
G8075672
UPC #
46642469508
Country of Origin
United States

Dimensions

Width
36"
Height
24"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
Blasting Keep Away
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Facility, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Blasting Keep Away, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.