
Danger Sign, FBMADM139VS
Mfr # FBMADM139VS
Zoro # G411686258
product price: $14.29
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBMADM139VS
Zoro #
G411686258
UPC #
846642023874
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Adhesive Poly
Description
Accuform Danger Sign, Bilingual, Header DANGER, Legend DO NOT ENTERNE PAS ENTRER, 4 mil Vinyl, Acrylic Adhesive Mounting, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor, and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles, and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance, and scored backing for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.