Danger Sign Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LVHR001VSP, PK5

  • Mfr # LVHR001VSP

  • Zoro # G3786325


product price:  $6.49
/pk 5, $1.30/ea

Key Features

Header
Danger
Legend
Forklift Traffic Area
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVHR001VSP
Zoro #
G3786325
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Danger Sign Label
Header
Danger
Legend
Forklift Traffic Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Language
English
Subject Matter
Information
Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Red
Background Color
Black, White
Header Legend Color
White
Material
Vinyl
Shape
Rectangle
Self-Adhesive
Yes
Legend/Background Color
Black/White
Color
Black on White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-20 Degrees F
Header Pictogram ID
PPIC-61
Graffiti Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
No
Legend Pictogram Description
Forklift
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Background Color
Red
Adhesive Type
Acrylic
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
20 Degrees F
Sign Header
Danger
Glow In The Dark
No
Metal Detectable
No
Material Properties
Flexible
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Legend Pictogram ID
PVHR-03
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Legend
Forklift Traffic Area.
Average Outdoor Durability
2 yr
Sign Legend Text Color
Black
Product Type
Safety Label

Description

Danger Sign Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.