Zoro Homepage

Danger Sign, MCSP030VP

  • Mfr # MCSP030VP

  • Zoro # G111691866


product price: $15.29
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSP030VP
Zoro #
G111691866
UPC #
846642042349
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Plastic

Description

Accuform Danger Sign, Header DANGER, Text Legend, Legend CONFINED SPACE DO NOT ENTER WITHOUT PERMIT AND AUTHORIZED ATTENDANT, 0055 in Plastic, 10 in Height, 14 in Width, RedBlack on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.