
Danger Sign, MEQM010VP
Mfr # MEQM010VP
Zoro # G411710946
product price: $15.29
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEQM010VP
Zoro #
G411710946
UPC #
841669117452
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Plastic
Description
Accuform Danger Sign, Header DANGER, Text Legend, Legend DO NOT OPERATE MACHINERY WITHOUT GUARDS, 0055 in Plastic, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content, and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors, and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.