
Danger Sign, MPPE134VA
Mfr # MPPE134VA
Zoro # G411717440
product price: $28.25
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE134VA
Zoro #
G411717440
UPC #
841669103011
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluminum
Description
Accuform Danger Sign, Header DANGER, Text Legend, Legend SAFETY PROTECTION MUST BE WORN BEYOND, 004 in Aluminum, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.