Zoro Homepage

Danger Sign, SBMADM129VA

  • Mfr # SBMADM129VA

  • Zoro # G111742346


product price: $49.89
/ea

Key Features

Width
14 in
Height
20 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM129VA
Zoro #
G111742346
UPC #
846642006891
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in

Details

Sign Material
Aluminum

Description

Accuform Danger Sign, Bilingual, Header DANGERPELIGRO, Legend DO NOT ENTERNO ENTRE, 004 in Aluminum, Hole Mounting, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.