
Danger Sign, SBMADM158VA
Mfr # SBMADM158VA
Zoro # G411744385
product price: $53.75
/eaKey Features
Width
14 in
Height
20 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMADM158VA
Zoro #
G411744385
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Details
Sign Material
Aluminum
Description
Accuform Danger Sign, Bilingual, Header DANGERPELIGRO, Text Legend, Legend DO NOT ENTER AUTHORIZED PERSONNEL ONLYNO ENTRE SOLO PERSONAL AUTORIZADO, 004 in Aluminum, Hole Mounting, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.