
Danger Sign, SBMCRT011VS
Mfr # SBMCRT011VS
Zoro # G411742893
product price: $23.39
/eaKey Features
Width
14 in
Height
20 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMCRT011VS
Zoro #
G411742893
UPC #
846642086497
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Details
Sign Material
Adhesive Poly
Description
Accuform Danger Sign, Bilingual, Header DANGERPELIGRO, Text Legend, Legend CONSTRUCTION AREA KEEP OUTAREA DE CONSTRUCCION PROHIBIDO EL PASO, 4 mil Adhesive Vinyl, Acrylic Adhesive Mounting, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.