
Danger Sign, SBMEQM030VP
Mfr # SBMEQM030VP
Zoro # G711733027
product price: $12.75
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMEQM030VP
Zoro #
G711733027
UPC #
846642007201
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Plastic
Description
Accuform Danger Sign, Bilingual, DANGER Header, TextSymbol Legend, DANGER WATCH YOUR HANDS AND FINGERSPELIGRO CUIDADO CON SUS MANOS Y SUS DEDOS WGRAPHIC Legend, 0055 in Plastic, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content, and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors, and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.