Shop ACCUFORM
See all product information
Create Account
Danger Sign, SBMPPA109VA
- Mfr # SBMPPA109VA
- Zoro # G511742199
product price:Â
$
54.85
/ea
Key Features
Width
14 in
Height
20 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMPPA109VA
- Zoro #
- G511742199
- UPC #
- 846642006532
- Country of Origin
- United States
- Sign Material
- Aluminum
Dimensions
- Width
- 14 in
- Height
- 20 in
Description
Accuform Danger Sign, Bilingual, Header DANGER, Text Legend, Legend DANGER EYE PROTECTION REQUIREDPELIGRO SE REQUIERE PROTECTOR DE OJOS, 004 in Aluminum, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.