
Danger Sign, SBMSMK133MVA
Mfr # SBMSMK133MVA
Zoro # G411736618
product price: $28.25
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMSMK133MVA
Zoro #
G411736618
UPC #
846642006686
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluminum
Description
Accuform Danger Sign, Bilingual, Header DANGERPELIGRO, Legend NO SMOKINGNO FUMAR, 004 in Aluminum, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.