Zoro Homepage

Danger Tag, Confined Space, Plastic, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TCS318PTP

  • Zoro # G8185755


product price: $40.19
/pk 25, $1.61/ea

Key Features

Material
Plastic
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS318PTP
Zoro #
G8185755
UPC #
846642020576
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Tag Size
#7
Mounting Hole Diameter
3/8 in

Details

Material
Plastic
Color
White
Tag Shape
Rectangle
Legend Color
White
Tag Subject
Confined Space
Legend
Confined Space Occupant (w/Photo)
Header
Danger
Subject Matter
Confined Space
Language
English
Legend/Background Color
Black/Red, White
Background Color
Red, White
Reverse Side Legend
This Energy Source Has Been Locked Out!
Grommet Material
Brass
Legend Style
Text
Tag Material
Plastic
Shape
Rectangular
Item
Danger Tag
Header Legend Color
White
Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Safety Tag Package Style
Pack
Moisture Resistant
Yes
Fastener Type
Fastener Not Included
Printed Language
English
Safety Tag Legend - Back Side
This Energy Source Has Been Locked Out!
Number of Tags
25
Sign Legend
Confined Space
Sign Header -Back Side
Danger
Corrosion Resistant
No
Standards
OSHA 29 CFR 1910.146
Ruled
Ruled
Tag Color
White
Corner Shape
Round
Minimum Service Temperature
Not Rated
UV Resistant
No
Sign Header
Danger
Tag Style
Single Part
Self-Laminating
No
Chemical Resistant
Yes
Sign Header Background Color - Back Side
Black, Red
Sign Header Background Color
Black, Red
Withstand Pull Force
50 lbf
Serialization
Not Serialized
Legend Same on Both Sides
No
Maximum Service Temperature
Not Rated
Glow In The Dark
No
Tear Resistant
Yes
Write on Surface
Yes

Description

Danger Tag, Subject Matter Confined Space, Sign Legend Confined Space, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side This Energy Source Has Been Locked Out!, Sign Header -Back Side Danger, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.