Zoro Homepage

Tag, Forklift, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS327PTP

  • Zoro # G7563726


product price: $43.19
/pk 25, $1.73/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Header Background Color
Black, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS327PTP
Zoro #
G7563726
UPC #
846642020491
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Diameter
3/8 in
Tag Size
#7
Mounting Hole Size
3/8 in

Description

Tag, Compatible Tag Holder Mfr Part Number TSS904, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Lines for Remarks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.