Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Danger, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS331CTP

  • Zoro # G9535364


product price: $18.59
/pk 25, $0.74/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS331CTP
Zoro #
G9535364
UPC #
846642020330
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
10 Mil
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Cardstock
Tag Shape
Rectangle
Legend Color
White
Language
English
Tag Material
Cardstock
Tag Subject
Ladders
Grommet Material
No Grommet
Header Legend Color
White
Tag Color
White
Subject Matter
Danger
Legend Style
Text
Header
Danger
Shape
Rectangular
Reverse Side Legend
Do Not Remove This Tag!
Legend
Do Not Use This Ladder
Legend/Background Color
Black, Red
Header Background Color
Black, Red, White
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Header Background Color - Back Side
Black, Red
Sign Header -Back Side
Danger
Corner Shape
Round
Tear Resistant
Yes
Self-Laminating
No
Tag Style
Single Part
Write on Surface
Yes
Sign Header Background Color
Black, Red
Legend Same on Both Sides
No
Corrosion Resistant
No
Ruled
Ruled
Sign Legend
Do Not Use This Ladder
Standards
OSHA 29 CFR 1910.25 and 26
Glow In The Dark
No
Maximum Service Temperature
Not Rated
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Moisture Resistant
Yes
Number of Tags
25
UV Resistant
No
Minimum Service Temperature
Not Rated
Chemical Resistant
No
Withstand Pull Force
50 lbf
Safety Tag Package Style
Pack
Printed Language
English
Product Type
Tag
Preprinted Legend
Do Not Use This Ladder
Preprinted Images
Check Boxes for Repairs, Required, and Broken as well as lines for filling out Signed By and Date
Mounting Hole Reinforcement Type
No Grommet
Compatible Tag Holder Mfr Part Number
TSS910
Tag Finish
Matte
Header Wording
Danger
Preprinted Images (Reverse Side)
Lines for Filling Out Remarks
Lamination Type
Not Laminated
Header Wording (Reverse Side)
Danger
Preprinted Legend (Reverse Side)
Do Not Remove This Tag
Resistance Properties
Scuff-Resistant, Tear-Resistant, Water-Resistant

Description

Tag, Compatible Tag Holder Mfr Part Number TSS910, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Lines for Filling Out Remarks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.