Zoro Homepage
This item is Discontinued.
Accuform Danger Tag, 5-7/8 x 3-3/8, PK25 TRS331FTP

Danger Tag, 5-7/8 x 3-3/8, PK25 (Discontinued)

  • Mfr # TRS331FTP
  • Zoro # G7845677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS331FTP
Zoro #
G7845677
UPC #
-
Country of Origin
United States

Dimensions

Height
5-7/8"
Width
3-3/8"
Hole Size
3/8"

Details

Material
Flexcard
Tag Subject
Ladders
Legend
Do Not Use This Ladder
Legend/Background Color
Black/white
Legend Style
Text
Tag Color
White
Legend Color
Black
Language
English
Background Color
White
Header
Danger
Header Background Color
Black, Red, White
Item
Danger Tag
Shape
Rectangle
Header Legend Color
White
Grommet Material
Metal
Reverse Side Legend
Do Not Remove This Tag!

Description

Danger Tag, Shape Rectangle, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.