Shop ACCUFORM

Danger Tag By The Roll, General Safety, Cardstock, 6 1/4 in H x 3 in W, White, Rectangle, 100 PK

  • Mfr # TAR412

  • Zoro # G8334112


product price:  $48.19
/pk 100, $0.48/ea

Key Features

Material
Cardstock
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
Tag Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR412
Zoro #
G8334112
UPC #
846642039431
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Item
Danger Tag By The Roll
Material
Cardstock
Color
White
Tag Shape
Rectangle
Tag Color
White
Legend
(Blank)
Header Background Color
Black, Red, White
Legend Color
White
Tag Material
Cardstock
Tag Subject
Informational
Background Color
White
Legend/Background Color
Black/white
Shape
Rectangular
Header Legend Color
White
Subject Matter
General Safety
Header
Danger
Language
English
Grommet Material
No Grommet
Legend Style
Text
Reverse Side Legend
Do Not Remove This Tag!
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
Not Rated
Write on Surface
Yes
UV Resistant
No
Sign Header -Back Side
Danger
Ruled
Ruled
Sign Header Background Color
Black, Red
Moisture Resistant
Yes
Withstand Pull Force
50 lbf
Sign Header Background Color - Back Side
Black, Red
Chemical Resistant
No
Safety Tag Package Style
Roll
Self-Laminating
No
Sign Header
Danger
Glow In The Dark
No
Printed Language
English
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Legend Same on Both Sides
No
Corner Shape
Round
Tear Resistant
Yes
Maximum Service Temperature
Not Rated
Tag Style
Single Part
Fastener Type
Fastener Not Included
Serialization
Not Serialized
Number of Tags
100
Corrosion Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145

Description

Danger Tag By The Roll, Subject Matter General Safety, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.